Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Industries

Model # :WBB639939

MPN #: 33101

Marathon 33101 6 x 2 Sawtooth Tread Flat Free - 2.375" Centered Hub - 1/2" Bearings

Product Description
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.

PRICE
$13.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight Capacity250 lbs
Weight2 lbs
Tire Size6 in
Wheel Diameter6 in
Bearing Size1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
ColorGray
Tread DesignSawtooth
Caster IndexCaster Wheels
Hub Type2.375" Centered
Package Quantity1
Manufacturers Part Number33101
Tire Type6" x 2" Flat Free
Rim TypeSteel
BrandMarathon Industries

Warranty

Warranty6 Months Free of Manufacturer Defects