Marathon 00010 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 5/8" Bearings
|
Questions & Answers (0)
Product Description
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
PROMOTIONAL PRICE
$27.85was $40.95
Save $13.10 (32%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/16 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
| Tire Size | 10.5 in |
| Wheel Diameter | 10-5/16 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Gray |
| Tread Design | Sawtooth |
| Style | Hand Truck Tire |
| Hub Type | 2.25" Offset |
| Package Quantity | 1 |
| Manufacturers Part Number | 00010 |
| Tire Type | 4.10/3.50-4 Flat Free |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |