- High load capacity.
- Floor Protection.
- Non-marking.
- Good Chemical resistance.
Darnell-Rose Caster Wheel 503361 Polyurethane 6" Dia. 1000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$56.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 6 in |
| Axle Size | 1/2 (with Spanner Bushing) in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Silver |
| Caster Index | Wheels & Tires |
| Hub Type | Polyolefin |
| Package Quantity | 1 |
| Manufacturers Part Number | 503361 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |