- Constructed of ¾" high-density polyethylene plastic
- Cabinet marked "BASE" for the storage of basic corrosive materials
- Sized for convenient storage on your laboratory work-surface
- Uniquely designed cabinet door hinge made of plastic, providing years of worry free service
- Excellent cabinet for very corrosive environments inside and out
- Cabinet floor constructed as a 2" liquid-tight trough to contain spillage
- Cabinet has a liquid tight welded interior to contain accidental spills.
- Meets OSHA standard for secondary containment
SciMatCo 2.5 Liter Bottles, HDPE Base Cabinet, Manual Close, 1 Door, 16-3/4"W x 15-3/4"D x 21"H,
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 6x2.5 Liter, Bench Plast-a-Cab® HDPE Base Cabinet, 16-3/4"W x 15-3/4"D x 21"H
PRICE
$1,079.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 15-3/4 in |
| Height | 21 in |
| Weight | 50 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Base Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | White |
| Door Type | Manual Close |
| Series | Plast-a-Cab® |
| Handle Type | Pull |
| Style | Countertop |
| Capacity | (8) 2.5 Liter Bottles |
| Number of Doors | 1 |
| Material | Polyethylene |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC5012 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |