- Constructed of 3/8" polypropylene plastic
- Cabinet marked ACID
- All polypropylene door hinges provide years of worry free service
- Double doors with locks and keys
- Excellent cabinet for very corrosive environments inside and out
- Cabinet has a 2" liquid tight welded bottom to contain accidental spills
- Meets OSHA standard for secondary containment
- White in color
SciMatCo 2.5 Liter Acid Corrosive Cabinet, Manual Close, 2 Door, Polypropylene, 48"Wx18-1/2"D x 60"H
|
Questions & Answers (0)
Product Description
SciMatCo 100x2.5 Liter, Polypropylene Acid Cabinet, 48"W x 18-1/2"D x 60"H
PRICE
$3,199.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18-1/2 in |
| Height | 60 in |
| Weight | 210 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Acid Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | White |
| Door Type | Manual Close |
| Handle Type | Turn |
| Style | Standard |
| Capacity | (100) 2.5 Liter Bottles |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Polypropylene |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC5060 |
| Number of Fixed Shelves | 4 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |