Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SciMatCo

Model # :WBB1482611

MPN #: SC1448

SciMatCo 2.5 Liter Acid Corrosive Cabinet, Partially Lined, Manual Close, 47"W x 22"D x 35-1/2"H

Product Description
SciMatCo 48x2.5 Liter, Under-the-Counter Corrosive Cabinet, Partially Lined, 47"W x 22"D x 35-1/2"H

  • Constructed of 1" multi-ply exterior-grade plywood. Will not rust or corrode.
  • Under The Counter cabinets fit under laboratory casework or as stand alone units
  • Bright blue finish for immediate identification
  • Unique all wooden door hinge
  • Cabinet floor constructed as a 2" liquid tight trough
  • Corrosive cabinet with a plastic hasp and padlock
  • Interior floor and shelf are lined with polypropylene plastic
  • Built in toe-kick 1-3/4" deep x 2-1/2" high
  • Cabinets designed to support standard laboratory fume hoods (not supplied with work surface)
  • Large Corrosive labels for easy identification
  • One fixed position shelf


PRICE
$2,369.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47 in
Depth22 in
Height35-1/2 in
Weight200 lbs

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeAcid Corrosive Cabinet
Number of Adjustable Shelves0
ColorBlue
Door TypeManual Close
Handle TypePull
StyleUndercounter
Capacity(48) 2.5 Liter Bottles
Number of Doors2
Number of Shelves1
MaterialPlywood
Construction TypeAssembled
Number of Compartments1
Package Quantity1
Manufacturers Part NumberSC1448
Number of Fixed Shelves2
Base TypeFrame
BrandSciMatCo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA, UFC