Model # :WBB403293
MPN #: 0612APT
6-18X3/4 Phillips Full Contour Truss Self Tapping Screw Type A Full Thread Zinc And Bake 10000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
6X3/4 Phillips Full Contour Truss Self Tapping Screw Type A Full Thread Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
PRICE
$545.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #6 |
| Head | Truss |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0612APT |