Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tyvek

Model # :WBB1636178

MPN #: TYF0710WH

Tyvek® Self Seal Flat Envelopes, 7-1/2"W x 10-1/2"L, White, 100/Pack

Product Description
These Tyvek® envelopes provide superior puncture, tear and moisture protection.

Features:
  • Constructed from 14 lbs olefin
  • Ten times stronger than paper envelopes
  • Features self-seal closure
  • Available in plain and first class printed borders


PRICE
$72.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
72.95
Buy 3 units - 5 units
69.95Save $3.00 (4%)
Buy 6+ units
67.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width7 in
Height7-1/2 in
Paper Weight14 lbs

Product Details

TypeFlat Envelopes
ColorWhite
ClosureSelf Seal
PrintPlain
OpeningEnd
Paper TypeEnvelope
RecyclableNo
StyleCatalog Envelopes
MaterialOlefin
DescriptionFlat Tyvek® Envelopes
Package Quantity100
Seal TypeSelf Sealing
Manufacturers Part NumberTYF0710WH
BrandTyvek