- Assembles in seconds without tape, glue or staples
- Strong 200#/ECT-32, B flute white corrugated construction
- Sold and shipped in flat bundle quantities of 50
- The dimensions provided are the inside dimensions of the product
Global Industrial
Model # :WBB40275
Global Industrial Corrugated Literature Mailers, 7-1/2"L x 7"W x 3-1/4"H, White - Pkg Qty 50
|
Questions & Answers (0)
Product Description
These mailers are a perfect fit for your literature piece without the expense of a custom carton.
PRICE
$67.50 Sold in packages of 50 / $1.35 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-1/4 in |
| Inside Length | 7-1/2 in |
| Inside Width | 7 in |
| Inside Height | 3-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Type | Literature Mailers |
| Color | White |
| For Use With | 1,000 IBM Cards |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 50 |
| Manufacturers Part Number | B40275 |
| Brand | Global Industrial |