Features:
- Strong, durable, two-piece construction
- Boxes are fully assembled-no folding required
- Covers are tightly wrapped with attractive, gray, leatherette paper
Model # :WBB3204023
MPN #: BC2
Weights & Dimensions
| Inside Length | 7 in |
| Inside Width | 3-1/2 in |
| Inside Height | 2 in |
Product Details
| Type | Stationary Cartons |
| Material | Fibreboard |
| Package Quantity | 100 |
| Color | Gray |
| Manufacturers Part Number | BC2 |
| For Use With | Business Cards or Letterhead Stationery |