- Available in case hardened carbon steel or stainless steel
- Precision machining assures threads are square with base
- Additional sizes available upon request
7/16-14 Hex Flange Nut - 3/4" Hex - 1" Flange Dia. - 9/16" Height - Stainless Steel - CN-15SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9/16 in |
| Flange Diameter | 1" |
| Hex Size | 3/4" |
| Size | 7/16-14 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | CN-15SS |
| Brand | Morton Machine Works |