
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Round Split Dies. 7/16 - 32 HSS, TMX Round Adjustable Die, Special Thread, 1" OD.
- Precision threads are accomplished through the use of the adjustment screw
- DIAMETER INCHES 1
- THREAD SIZE 7/16-32
- SIZE 7/16
- THREADS PER INCH 28
- THREAD DIRECTION Right Hand
- THREAD SIZE METRIC --
- TYPE Round Split
- BRAND Approved Vendor
- MATERIAL HSS
- MANUFACTURERS PART NUMBER 1528321
- OD 1
- THREAD PITCH (TPI) 28
- STYLE Round Split
- THREAD DIAMETER 7/16"
- OUTSIDE DIAMETER 1"
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Import HSS Hex Re-Threading Die, M6x1.0, Carbon Steel
Item #: B898353
Not Yet Rated
Usually ships in 5 to 8 days
$13.25

7/16"-32 HSS, Import Round Adjustable Die, Special Thread, 1" OD
$18.0
- Product Information
- Customer Review
- Product Q&A