- Precision threads are accomplished through the use of the adjustment screw
Model # :WBB571510
MPN #: 1254953
M22x1.0 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 2" OD
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Round Split Dies. M22 x 1.0 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 2" OD.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Threads per Inch | 1 |
| Thread Size | M22x1.0 in |
| Thread Size Metric | M22x1.0 |
| Outside Diameter | 2" |
| Size | 22 |
| Outside Dimension | 2 |
| Diameter | 2 in |
Product Details
| Style | Round Split |
| Type | Round Split |
| Material | HSS |
| Thread Direction | Right Hand |
| Manufacturers Part Number | 1254953 |