7/16" Precision Flat Washer - 1" O.D. - 1/8" Thick - Steel - Black Oxide - Pkg of 10 - FW-15
Write a Review
|
Questions & Answers (0)
Product Description
Case hardened carbon steel with black oxide finish. Available in carbon steel or stainless steel.
PRICE
$13.00
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inner Diameter | 15/32" |
| Thickness | 1/8" |
| Size | 7/16" |
| Diameter | 1" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 10 |
| Description | Precision Flat Washer |
| Manufacturers Part Number | FW-15 |
| Brand | Morton Machine Works |