Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB41127

Global Industrial™ Hardware Bags, #16, 7-3/4"W x 4-3/4"D x 13-3/4"H, Kraft, 400/Pack

Product Description
Strong, heavy-weight kraft hardware bags are perfect for packing heavy items.

Features:
  • Heavy-duty bag resists punctures and tears
  • Ideal for loose hardware like nails and screws.
  • Bags feature expandable side gussets making them easy to pack
  • There are 400 bags per pack
  • Feature expandable gusseted side walls, making the bags easy to fill.
  • Constructed from strong, durable, kraft paper that is perfect for packing heavy or jagged items.


PRICE
$86.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
86.95
Buy 3 units - 5 units
82.95Save $4.00 (5%)
Buy 6+ units
80.95Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Depth4-3/4 in
Height16 in
Weight24.6 lbs
Basis Weight57 lbs

Product Details

Bag Number#16
ColorBrown
RecyclableYes
MaterialPaper
DescriptionHardware Bags
Package Quantity400
Manufacturers Part NumberB41127
GradeHeavy Duty
BrandGlobal Industrial