x

Take 15% off your entire order!

Offer applied at checkout

7/8"-14 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 2" OD

7/8"-14 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 2" OD

Item #: WBB571293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Adjustable Round Split Left Hand Dies. 7/8 - 14 HSS, TMX Round Adjustable Die, Special Thread, Left Hand, 2" OD.
  • Precision threads are accomplished through the use of the adjustment screw

  • THREAD SIZE 7/8-14
  • SIZE 7/8
  • THREADS PER INCH 14
  • THREAD DIRECTION Left Hand
  • THREAD SIZE METRIC --
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 2556143
  • OD 2
  • THREAD PITCH (TPI) 14
  • STYLE Round Split
  • THREAD DIAMETER 7/8"
  • OUTSIDE DIAMETER 2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import HSS Hex Re-Threading Die, 3/4-10, HSS

Item #: B898334

Not Yet Rated

Usually ships in 5 to 8 days

$55.09

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8"-14 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 2" OD

7/8"-14 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 2" OD

Item #: WBB571293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant