Global Industrial
Model # :WB652778GGN
Global Industrial Wave Bike Rack, 7-Bike Capacity, Below Ground Mount, Green
|
Questions & Answers (0)
Product Description
Wave Bike Racks
Below Grade Mount
Use this below grade mounted style for new cement or soil. Rugged 12 gauge steel keeps bicycles secure and ensures years of use. Designed without sharp edges for safety. Polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter.
Below Grade Mount
Use this below grade mounted style for new cement or soil. Rugged 12 gauge steel keeps bicycles secure and ensures years of use. Designed without sharp edges for safety. Polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 1-5/8 in |
| Height | 36 in |
| Weight | 28.2 lbs |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Wave Bike Rack |
| Color | Green |
| Mounting Location | Below Ground |
| Capacity | 7 Bikes |
| Material | Steel |
| Manufacturers Part Number | 652778GGN |
| Brand | Global Industrial |