Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velodome

Model # :WBB2350184

MPN #: Transit 7-10-F

Transit Bike Shelter 7-10 14'8"L x 7'5"W - 10 Bike Capacity - Flat Roof

Product Description
The Transit is a classic, anodized aluminum bike shelter. Enclosed on 3 sides, the Transit keeps bikes dry in all weather conditions. With thousands installed nationwide, the Transit style shelter has gained wide acceptance from businesses, universities, transit companies, government agencies and more.Bike Racks sold separately

Features
  • Modular
  • Rustproof
  • Barrel, flat or hip roof
Options:
  • Powder coating.
  • Colors and pricing upon request.
Note: Site specific engineered drawings and calculations for building code compliance are available at an additional cost.
Due to the Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters cannot be sold in Florida.
All shelters sold in Florida will require the engineering service at an additional cost.


PRICE
$16,959.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length176 in
Width89 in
Height90 in
Weight1135 lbs

Product Details

Assembly RequiredYes
Mounting HardwareIncluded
TypeBike Shelter
ColorAnodized Bronze/Silver
Roof StyleFlat
Capacity10 Bikes
MaterialPrefabricated Sections
InstallationAnchor Securely To A Level Concrete Pad
Manufacturers Part NumberTransit 7-10-F
BrandVelodome