Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670510

Global Industrial™ Indoor Vertical Bike Rack Mount, 1 Bike Capacity, Black

Product Description
Standout Features:

✓ Stores 1 bike vertically.
✓ Non-lockable design allows quick access and retrieval.

Store your bike efficiently with the Global Industrial™ Indoor Vertical Bike Rack Mount. This mount is made of durable steel and is designed to attach to the Global Industrial™ Indoor Vertical Bike Rack Frame 670508 (sold separately). The mount is non-lockable, giving users easy access to their bike and making it ideal for storage in a private home garage, basement, or apartment. 1 Year Limited Warranty. Measures: 4-7/8" W x 5-1/2" D x 53-1/7" H.

  • Can be secured to a wall, corner, pillar, or post. Rack includes 8.5MM mounting hole diameter
  • Comes in a traditional black finish.
  • Weighs 8.6 lbs.
  • PRICE
    $79.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    $79.95
    Buy 3 units - 5 units
    $75.95Save $4.00 (5%)
    Buy 6+ units
    $73.95Save $6.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4-7/8 in
    Depth5-1/2 in
    Height53-1/7 in
    Weight9 lbs

    Product Details

    Assembly RequiredNo
    TypeSingle Sided - Vertical
    ColorBlack
    Mounting LocationWall
    Capacity1 Bike
    MaterialSteel
    Manufacturers Part Number670510
    LockableNo
    BrandGlobal Industrial

    Warranty

    Warranty1 yr