Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3177204

MPN #: JT9-724021

JET® 7" Extension Wing For JWS-20CS Spindle Shaper

Product Description
Unleash the full potential of your JET® Wood Spindle Shaper JWS-CS20 with the 7-inch extension table! Experience the freedom of an expanded work area, precise maneuverability, and enhanced safety. Take on a wider range of woodworking projects with ease and streamline your workflow like never before.

Features:
  • JET® 20" Shaper Extension Table
  • 7" Length


PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-724021
TypeExtension Wing
BrandJET

Warranty

Warranty1 yr