Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB2350478

MPN #: MARE758-F26

California Umbrella 7.5' Patio Umbrella, Grove Series, Hardwood Pole, Olefin Frost Blue

Product Description
Wood Market umbrellas are classic, and the Grove series gives you all the tradition and attraction they have always offered. The sourced hardwoods are subtle grained and finished to provide the warmth and character expected from a wood product. The Grove series comes in sizes across the umbrella spectrum to mix and match in any combination.

Olefin fabrics form an opening selection of shade fabrics in our line. These textiles are world renowned for quality and affordability, coupled with versatility in creating woven yarn combinations that achieve an ever expanding selection of color expression and finish. Olefin fabrics are made from synthetic fibers that are typically more robust than cheaper organics, for sustained outdoor use while retaining a sensitivity to cost.

Features:

  • Canopy Material: Olefin Fabric
  • Commercial grade with a 1 year warranty aganist defects.
  • Large 9' Diameter canopy.
  • 8 Premium wood ribs.
  • Riveted and reinforced rib joints.
  • High durable resin hub.
  • Deluxe push lift system.
  • Durable 1.5" hardwood pole.
  • Base sold separately.
  • 1 Year color retention and corrosion resistance warranty on fabric.


PROMOTIONAL PRICE
$189.95

was $209.95
Save $20.00 (10%)
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Height93-1/8 in
Weight17 lbs
Size7-1/2 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorFrost Blue
Open/Close MethodManual
TiltNo
Pole Color FamilyHardwood
Pole MaterialWood
Manufacturers Part NumberMARE758-F26
CollectionGrove
ShapeOctagon
Top MaterialOlefin
BrandCalifornia Umbrella

Warranty

Warranty1 Year