Simpson® 7 in 1 Carpet Care Pro Formula, 64 oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
A professional‑strength carpet solution built for demanding cleaning jobs. Carpet Care Pro Cleaner penetrates deep into carpet fibers to lift embedded dirt, heavy stains, and long‑term wear. Ideal for high‑traffic areas, large households, and routine deep‑cleaning, this advanced formula revitalizes carpet appearance and extends carpet life. Whether you're prepping for guests or refreshing your entire home, Carpet Care Pro delivers a noticeably cleaner, more polished finish.
PRICE
$16.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/4 in |
| Height | 10-9/16 in |
| Weight | 4 lbs |
| Size | 64 oz |
Product Details
| Type | Carpet Cleaner |
| Physical Form | Liquid |
| Style | Liquid |
| Capacity | 64 oz |
| Scent | Mild |
| Applicable Materials | Carpet |
| Size Type | Bottle |
| Helps Remove | Dirt, Heavy Stains, And Long‑Term Wear |
| Packing Type | Bottle |
| Description | Carpet Care Formula |
| Package Quantity | 1 |
| Manufacturers Part Number | 80608 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |