Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bright Bay

Model # :WBB1857171

MPN #: P2032

Bright Bay Guardian DE & Cartridge Filter, Cleaner 32 oz. Bottle 1/Case - P2032

Product Description
Bright Bay Guardian DE & Cartridge Filter Cleaner uses Bright Bay's "Next Generation" chemistry to clean dirt, grime, body oils, suntan lotions, makeup, and more from contaminated filters while at the same time removing mineral deposits that impede water flow.

Features/Benefits:
  • Powerful formula attacks the most stubborn deposits
  • Cleans filter contaminates with robust degreasing action
  • Removes mineral deposits invisible to the naked eye
  • Use regularly to insure maximum pump life and efficiency
  • Natural ingredients will not affect pool chemistry
  • Targets contaminants without impacting filter media
  • Designed responsibly for the environment
  • Nontoxic, biodegradable solution
  • No dyes, phosphates or optical brighteners


PRICE
$17.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height10 in
Weight2 lbs
Size32 oz. Bottle

Product Details

Package Quantity1
DescriptionDE & Cartridge Filter Cleaner
Manufacturers Part NumberP2032
BrandBright Bay