Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778385

MPN #: 88283

Simpson® Pressure Washer Green Formula Cleaner, 1 Gallon Bottle

Product Description
Offering the same cleaning power as the Multi-Purpose Cleaner, our Green Formula is perfect for providing extra cleaning power for vehicles, siding, decking, lawn furniture, garage floors, sidewalks, driveways, and more. SIMPSON® Green Formula contains no harsh chemicals, is non-toxic, and biodegradable.

Features:
  • Natural Green Formula: Non-toxic, Biodegradable. Meets or exceeds OSHA, USDA, EPA, DNR requirements for health and safety
  • Multi-Purpose Cleaner: Non-butyl degreaser quickly cuts through tough oil and grease; eliminates the need to use several other products to get the cleaning job done
  • Versatile Cleaner: Can be used in equipment such as pressure washers, automatic scrubbers, and steam cleaners; or use it for manual applications by spraying, mopping and wiping. Great for use on floors, walls, desks, chairs, refrigerators, carpets, cars, trucks, tables, garbage pails, bed frames, sinks, toilets, shower tile, aircraft, tools, engines, concrete, plastic, glass, metals, vinyl, painted surfaces
  • Highly Concentrated: Use directly from the bottle or effective at dilutions as great as half-ounce per gallon of water; providing up to 256 gallons of cleaning solution per bottle
  • Safe to Use: Use with pressure washers, directly on surface or with soap injection. Always consult your machine's owner's manual for specific instructions regarding use of detergent


PRICE
$13.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width6-1/4 in
Height12 in
Weight9 lbs
Size1 gal

Product Details

Unit Yield1 Gallon
TypeGreen Formula Cleaner
ColorGreen
Physical FormLiquid
ApplicationDegreaser
StyleLiquid
Capacity1 gal
ScentMild
Applicable MaterialsVehicles, Siding, Decking, Lawn Furnitue, Garage Floors, Sideways, Driveways
Size TypeBottle
Helps RemoveOil And Grease
Packing TypeBottle
DescriptionPressure Washer Green Formula Cleaner
Package Quantity1
Manufacturers Part Number88283
BrandSimpson

Warranty

Warranty90 Days

Compliance & Certifications

CertificationsOSHA, USDA, EPA, DNR