Screenflex Portable Room Divider - 7 Panel - 6'H x 13'1"W - Grey Stone
Write a Review
|
Questions & Answers (0)
Product Description
Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.
3 Year Warranty.
3 Year Warranty.
PRICE
$1,969.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 157 in |
| Height | 72 in |
| Wheel Diameter | 3 in |
| Thickness | 3/4 in |
| Panel Width | 29-1/2 in |
Product Details
| Assembly Required | No |
| Number of Panels | 7 |
| Type | Folding Room Divider |
| Frame Color Family | Black |
| Color | Gray Stone |
| Wheel Type | Rubber |
| Style | Folding & Mobile |
| Mobile or Stationary | Mobile |
| Material | Fabric |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | FSL607-EG |
| Window | No |
| Brand | Screenflex |
Warranty
| Warranty | 3 yr |