Baseline® 7-piece ER HiRes hand evaluation set includes the following instruments stored in a protective carrying case: ER HiRes 300 pound capacity hydraulic hand dynamometer (blue), 60 pound capacity mechanical pinch gauge (blue), 6 inch stainless steel finger goniometer, 2-point discriminator with 3rd point, Wartenburg pinwheel, finger circumference gauge and functional finger motion gauge. Dynamometer and pinch gauge have a 2 year manufacturer's warranty. CE Certified.
Baseline® 7-Piece ER HiRes Hand Evaluation Set, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 10 in |
| Height | 5-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Evaluation Sets |
| Color | Blue |
| Capacity | Dynamometer: 300 lb, Pinch Gauge: 60 lb |
| Material | Steel |
| Description | 7-Piece ER HiRes Hand Evaluation Set |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 12-0111 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE Certified |