Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamar

Model # :WBB2224063

MPN #: 12-0602

Jamar® 3-Piece Hand Evaluation Set, Silver

Product Description
Jamar® 3-piece hand evaluation set includes a Jamar® 200 pound hand dynamometer, Jamar® 50 pound pinch gauge, and 6" finger goniometer. Ships in a protective carrying case.

PRICE
$1,209.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width12 in
Height5 in
Weight6 lbs

Product Details

TypeHand Evaluation Sets
ColorWhite
CapacityDynamometer: 200 lb, Pinch Gauge: 50 lb
MaterialSteel, Plastic
Package Quantity1 Set
Description3-Piece Hand Evaluation Set
Manufacturers Part Number12-0602
BrandJamar

Warranty

Warranty1 yr