Baseline® Electronic Pinch Gauge, 50 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Baseline® Electronic Pinch Gauge performs tip, key, and palmar tests. Strength readings are displayed on an easy-to-read LCD screen. Record readings in lbs or kgs with a maximum capacity of 50lbs (23kg). The Electronic Pinch Gauge can store up to 99 readings; use the toggle buttons to review previous readings. Comes with a 3V battery and wrist strap.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Pinch Gauges |
| Color | Blue |
| Capacity | 50 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | Electronic Pinch Gauge |
| Manufacturers Part Number | 12-0475 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |