- Set includes 7 pieces: 3734BM-2, 3734BM-4, 3734BM-5, 3734BM-6, 3654BM-15, 3654BM-20 and 3755BM-6
- End hardness 52 HRC to 58 HRC
- Strike end hardness 35 HRC to 46 HRC
- Two-component handle with guard
- Soft grip handle provides a powerful grip, is more comfortable in cold work environments and reduces strike vibration
- Semispherical striking area controls mushrooming to help reduce chipping and splitting
- Cutting edges on chisels are hand ground to consistently produce a quality edge
- Black oxide coated
- Manufactured from special alloy steel that is differentially heat treated to increase durability
Bahco® 7 Piece Soft Grip Punch & Chisel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 |
| Size | 1/16, 1/8, 3/16, 1/4, 5/8, 3/4, 1/4 |
Product Details
| Type | Punch & Chisel |
| Number of Pieces | 7 |
| Description | Soft Grip Punch & Chisel |
| Manufacturers Part Number | BAH3654BMS/7 |
| Brand | Bahco |