Features: Designed for aligning the holes in metal pieces through which rivets, bolts, or screws will be inserted Not intended for driving pins as punch may become stuck in work Also called line-up aligning or drift punches
Stanley® 16-312, Bi-Material Short Blade Wood Chisel, 3/4" Hardened, tempered chrome carbon-steel blade for edge retention. Short series blade for strength and control. Lacquered blade for corrosion protection. Ergonomically designed, bi-material grip handle is impact resistant. Included blade guard protects working edges of blade when not in use.
Flat Chisel For general chiseling and breaking work in brickwork, concrete and loose stone, for example when laying cables Fully heat-treated for strength and long life Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
Straight tip, ideal for installing or removing guide bushings when die-cutting. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET Set Includes the following sizes 1/16" 3/32" 1/8" 5/32" 3/16" 7/32" 1/4"