7 Watt Compact Fluorescent Bulb
|
Questions & Answers (0)
Product Description
BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
7 Watt Compact Fluorescent Light Bulb
Replaces old and burnt out bulbs for Rectangular Fluorescent Magnifier Lamps (sold separately). This 7 watt bulb provides up to 6,400 Kelvin. Compact fluorescent light bulb.
7 Watt Compact Fluorescent Light Bulb
Replaces old and burnt out bulbs for Rectangular Fluorescent Magnifier Lamps (sold separately). This 7 watt bulb provides up to 6,400 Kelvin. Compact fluorescent light bulb.
PRICE
$11.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 7 W |
| Color Temperature | 6400 K |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 6400K-7W |
| Shape | Twin Tube |
| Brand | MG Electronics |