Sylvania 20673 Compact Fluorescent Pin Based CF26DD/E/835/ECO T4x2 Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.
PRICE
$157.50 Sold in packages of 50 / $3.15 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Base | G24q-3 |
| Diameter | 1/2 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 82 |
| Wattage | 26 W |
| Lamp Code | CF26DD/E/835/ECO |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 20673 |
| Lumens | 1710 |
| Shape | T4 |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFQ26W/G24Q/835 |