Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276354

MPN #: TC1007

Buyers Products 7-Way Die-Cast Metal Trailer Connector - Truck Side - TC1007

Product Description
Buyers Products 7-Way Die-Cast Zinc Trailer Connector is a round terminal pin, truck-side connector. It attaches to your vehicle and is commonly used to make a power connection between the vehicle and a utility trailer. It features a durable, die-cast zinc construction with a spring-loaded door to protect the round terminal pins when not in use.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable die-cast zinc construction.
  • Built-in safety latch assures a secure connection.
  • Spring-loaded door protects terminals when not in use.


PRICE
$9.00

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth4-5/7 in
Height4-1/7 in
Weight0.7 lbs

Product Details

TypeTruck Side
Endway (Number of Pins)7
For Use WithFifth Wheel and Gooseneck Trailers, Utility Trailers, Boat Trailers
Mounting LocationFlat
Voltage6-24 V
Startway (Number Of Pins)7
Description7-Way Die-Cast Metal Trailer Connector
Manufacturers Part NumberTC1007
BrandBuyers Products

Warranty

Warranty1 Year, No Labor