Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9FB2276234

MPN #: G9542

Buyers Products Gooseneck Hitch Plate w/ 2-5/16" Hitch Ball without D-Rings - G9542

Product Description
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball.

Features
  • Allows your truck to tow greater weight with a better turning radius.
  • Corrosion-resistant powder-coated finish.
  • Sturdy, durable steel construction.
  • M.G.T.W. 25,000 lbs.
  • 42" L x 13-1/2" T x 3/8" Thick


PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-5/8 in
Depth42-1/8 in
Height5 in
Weight66.8 lbs
Ball Size2-5/16"

Product Details

ColorBlack
M.G.T.W.25,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
DescriptionGooseneck Hitch Plate w/ 2-5/16" Hitch Ball without D-Rings
Manufacturers Part NumberG9542
M.V.I.5,000 Lbs
Ball MaterialCarbon Steel
BrandBuyers Products