Features
- Easily converts from a 7 way flat pin to 5 flat connection.
- Solves a mismatch between your truck and trailer connection hardware.
- Durable, weather-resistant plastic construction.
Weights & Dimensions
| Width | 5-4/9 in |
| Depth | 6-1/4 in |
| Height | 2-1/7 in |
| Weight | 0.2 lbs |
Product Details
| Type | Flat |
| Endway (Number of Pins) | 5 |
| For Use With | Utility Trucks, Light-Duty Trailers |
| Mounting Location | Flat |
| Voltage | 6-24 V |
| Startway (Number Of Pins) | 7 |
| Material | Plastic |
| Description | 7-Way Flat to 5-Way Round Trailer Connector Adapter |
| Manufacturers Part Number | TC2075P |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |