Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276179

MPN #: RVA24

Buyers Products RV Bumper Receiver Hitch - RVA24

Product Description
The RV Bumper Receiver Adapter from Buyers Products is ideal for adding a bike rack, cargo carrier, or other cargo accessory to the back of your RV. The adapter clamps onto a 4 in. or 4-1/2 in. square RV bumper and accepts 2 in. accessories. It includes durable zinc-plated hardware. This receiver adapter cannot be used for towing. Do not install on decorative aluminum RV bumper covers. Assembly required.

Features
  • Easily add a bike rack or cargo carrier to the back of your RV.
  • Fits a standard 4 or 4-1/2 in. square tube RV bumper.
  • Durable zinc-plated hardware included.
  • Do not use for towing.


PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-5/9 in
Depth5-5/9 in
Height3-2/7 in
Weight7 lbs

Product Details

TypeAdapter
ColorBlack
For Use WithRV Bike Racks, RV Cargo Carriers
StyleReceiver Hitch
FinishPowder Coat
MaterialCarbon Steel
DescriptionRV Bumper Receiver Hitch
Manufacturers Part NumberRVA24
BrandBuyers Products