Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276379

MPN #: BCHD1

Buyers Products Brake Control Wiring Harness Dodge/Ram Various Models '11-'16 - BCHD1

Product Description
The Brake Control Wiring Harness from Buyers Products is make and model specific to quickly plug in to your vehicle's factory tow package. Fits Dodge/Ram Various Models ('11-'16). Installation is simple -- no cutting, splicing, or taping needed.

Features
  • Simple plug-in installation.
  • Connects directly to your factory tow package without cutting, splicing, or taping.
  • Fits Dodge/Ram Various Models ('11-'16)


PRICE
$33.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/8 in
Depth8 in
Height2 in
Weight0.3 lbs

Product Details

TypePlug-in Installation
Quick Connect WiringYes
DescriptionBrake Control Wiring Harness
Manufacturers Part NumberBCHD1
For Use WithDodge/Ram '11-'16
BrandBuyers Products

Warranty

Warranty1 Year, No Labor