Features
- Corrosion-resistant zinc construction.
- Pre-drilled to easily accommodate a 7-way flat pin trailer connector.
Weights & Dimensions
| Width | 6 in |
| Depth | 5-3/4 in |
| Height | 1-3/4 in |
| Weight | 0.2 lbs |
Product Details
| Endway (Number of Pins) | 7 |
| For Use With | RVs, Vehicle Trailer Connections |
| Mounting Location | Round to Flat |
| Voltage | 6-24 V |
| Startway (Number Of Pins) | 7 |
| Description | 7-Way Flat Zinc Trailer Connector Bracket |
| Manufacturers Part Number | TC107 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |