Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276372

MPN #: TC1774P

Buyers Products 7-Way Dual-Plug OEM Trailer Connector with 8 Inch Prewired Cable - TC1774P

Product Description
The 7-Way Dual-Plug OEM Trailer Connector from Buyers Products allows you to connect a trailer with either a 7-way flat pin connector or a 4 flat connector without the need for an adapter. The flexible 8 in. OEM style rear connector mounts easily and is virtually plug-and-play. The mounting bracket and hardware are included. It features durable, weather-resistant plastic housing.

Features
  • Power virtually any need with both a 7-way flat pin and 4 flat connectors.
  • 8 in. wiring lead lets you make the connection easily.
  • All mounting hardware included.
  • Dirt- and weather-resistant protective cover.


PRICE
$24.75

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/3 in
Depth6-1/5 in
Height7-3/5 in
Weight1 lbs

Product Details

TypeWith 8 Inch Prewired Cable
Endway (Number of Pins)7 + 4
For Use WithRVs, Utility Trailers, Construction Trailers
Mounting LocationFlat
Voltage6-24 V
Startway (Number Of Pins)7 + 4
Description7-Way Dual-Plug OEM Trailer Connector
Manufacturers Part NumberTC1774P
BrandBuyers Products

Warranty

Warranty1 Year, No Labor