Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276152

MPN #: 91543

Buyers Products 2" Cast Coupler w/ 3-Position Channel - 0091543

Product Description
The Cast Coupler with 3 Position Channel from Buyers Products takes the chore out of coupling your trailer. Its spring-loaded auto-engage latch lets you quickly lock it to a hitch ball with just one hand. The latch can be pinned opened for ease of uncoupling. The 3 position channel allows height adjustability for leveling your trailer. Simply bolt the coupler into the channel bracket to fit your needs. Fasteners are included. Made of rugged cast steel, the 2" ball coupler can handle loads of 10,000 lbs.

Features
  • Added flexibility in coupler height for leveling your trailer.
  • Easy one-hand latch operation.
  • Tough, sturdy cast steel construction.
  • Keep coupler conveniently pinned open while coupling the trailer.
  • 10,000 lb. Maximum Gross Trailer Weight


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-3/5 in
Depth5-4/5 in
Height5-4/9 in
Weight22 lbs
Size2"
Fastener Size5/8 in
Channel Width2.94" in

Product Details

Mounting Pattern Vertical5"
Type3-Position
Class4
ColorGray
Hole Spacing Vertical2"
For Use WithEquipment Trailers, Construction Trailers
StyleAdjustable
M.G.T.W.10,000 Lbs
FinishPlain
MaterialCast Steel
Description2" Cast Coupler w/ 3-Position Channel
Manufacturers Part Number91543
BrandBuyers Products