Model # :WBB44022
MPN #: PL32
Panel Face Envelopes, "Packing List Enclosed" Print, 6"L x 7"W, Orange, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These pressure sensitive packing list envelopes secure and protect documents that are attached to the outside of shipments.
Panel face, colored packing list envelopes are pre-printed with "Packing List Enclosed" on heavy 2 mil poly Hot melt adhesive backing provides strong adhesion to paper and corrugated products Envelopes open along the first dimension
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 7 in |
| Thickness | 2 mil |
Product Details
| Message | Packing List Enclosed |
| Face | Panel |
| Material | Polyethylene |
| Label Color Family | Orange |
| Package Quantity | 1,000 |
| Color | Clear |
| Opening | Top |