Features:
- Panel face, colored Packing List Envelopes are pre-printed with "Packing List Enclosed" on heavy 2 Mil poly
- Hot melt adhesive backing provides strong adhesion to paper and corrugated products
- Envelopes open along the first dimension
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 10 in |
| Thickness | 2 mil |
Product Details
| Color | Orange |
| Opening | Side |
| Recyclable | Yes |
| Message | Packing List Enclosed |
| Face | Panel |
| Material | Polyethylene |
| Label Color Family | Orange |
| Package Quantity | 1,000 |
| Manufacturers Part Number | PL24 |
| Brand | Tape Logic |