KoolBreeze 70" Evaporating Cooling Fan, 61 Gallon Capacity, 28272 CFM
Write a Review
|
Questions & Answers (0)
Product Description
KoolBreeze's superior design and technology allow our cooler to have more air flow in a smaller, quieter, and more versatile package that offers superior value than other competing products. The evaporative cooling system filters dust and produces a KoolBreeze without any mist. High cooling efficiency, large volume of air at a low power consumption and no installation cost.
PRICE
$9,995.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 72 in |
| Height | 93 in |
| Weight | 390 lbs |
| Cord Length | 14 ft |
| Coverage Area | 8000 to 8400 ft² |
| Fan Diameter | 70 in |
| Media Depth | 8 in |
Product Details
| Assembly Required | No |
| Number of Speeds | Variable |
| Fan Type | Evaporative |
| Wattage | 1085 W |
| Material | Polyethylene |
| Phase | 1 |
| Manufacturers Part Number | KB280X2 |
| Brand | KoolBreeze |
| RPM | 660 rpm |
| Type | Portable |
| CFM | 28272 CFM |
| Internal Water Tank Capacity | 61 gal |
| Horsepower | 2 HP |
| Color | Black |
| Amperage | 7.6 A |
| Hertz | 60 Hz |
| Capacity | 61 gal |
| Voltage | 240 V |
| Decibels | 67 |
Warranty
| Warranty | 1 yr |