Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB3168844

MPN #: 7650 ELP

Reelcraft® 7000 E Series Premium Duty Spring Retractable Hose Reel, 300 PSI, 1/2" x 50'

Product Description
The Reelcraft® Series 7000 spring retractable hose reel is very robust and ideal for the most demanding applications. The base and guide arm are constructed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.

Features:
  • Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris. The steel cover can be removed from either side of the reel to allow access to the majority of serviceable parts.
  • Individually powder-coated steel components provide maximum protection from premature corrosion
  • Inlet hose is plumbed into the base to eliminate the risk of stress on the swivel
  • Low-pressure 3/8 in. x 50 ft. PVC hose included; hose is for air or water service only
  • Guide arm adjusts to seven positions
  • Base plate, upright, and guide arm are constructed from 11 gauge steel; the spool is 16 gauge steel
  • Additional Series 7000 reel models include stainless steel, controlled return, enclosed, twin hydraulic, fuel delivery, pressure wash, and gas/cable welding
  • Made in the USA


PRICE
$669.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/8
Width7-13/16 in
Height20-7/8 in
Weight60 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisEnclosed
ColorRed
Series7000 E
Max Temperature150 °F
For Use WithAir, Water
StyleEnclosed Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part Number7650 ELP
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandReelcraft