OilShield® Fuel Hose Reel with 3/4" x 25'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The OilShield® 3/4" retractable air hose reel combines a robust steel housing with a 300PSI-rated O-ring-sealed rubber hose to deliver dependable air flow in professional environments. The 18-gauge, powder-coated frame features a 12-point ratcheting reel and non-snag rollers to prevent abrasion and ensure smooth operation. Equipped with a 3' leading hose and brass swivel inlet, it installs easily on walls, ceilings, floors, or service trailers.
Rated to function between -50°F and +190°F, the durable oil-resistant rubber hose resists kinks, ozone, and harsh shop chemicals. Whether used in automotive repair, fabrication facilities, or maintenance bays, this reel keeps hoses organized, protected, and ready for action.
Built to meet professional demands, the OilShield® reel integrates rugged steel construction and a complete mounting system for versatile installation - ideal for both stationary and mobile workstations. It's 12-point ratchet mechanism secures the hose at precise lengths, while four abrasion-reducing rollers prevent premature wear.
The integrated lead-in hose and brass swivel fitting eliminate leaks at the inlet and allow quick hook-ups to air compressors. A dedicated hose-stop feature and a fully enclosed spring assembly reduce vibration, enabling quieter operation and extending spring lifespan.
The OilShield® rubber hose delivers reliable 300PSI performance with a 4:1 safety factor. Constructed of oil-resistant nitrile and reinforced with an OilShield® outer cover, the hose remains flexible even at extreme temperatures. Its lightweight design (˜30% lighter than standard rubber hoses) reduces user fatigue without compromising durability.
Ideal for high-traffic environments-such as fleet maintenance, service bays, and industrial workshops - the reel supports fast hose deployment, tangle-free storage, and safe working conditions.
Rated to function between -50°F and +190°F, the durable oil-resistant rubber hose resists kinks, ozone, and harsh shop chemicals. Whether used in automotive repair, fabrication facilities, or maintenance bays, this reel keeps hoses organized, protected, and ready for action.
Built to meet professional demands, the OilShield® reel integrates rugged steel construction and a complete mounting system for versatile installation - ideal for both stationary and mobile workstations. It's 12-point ratchet mechanism secures the hose at precise lengths, while four abrasion-reducing rollers prevent premature wear.
The integrated lead-in hose and brass swivel fitting eliminate leaks at the inlet and allow quick hook-ups to air compressors. A dedicated hose-stop feature and a fully enclosed spring assembly reduce vibration, enabling quieter operation and extending spring lifespan.
The OilShield® rubber hose delivers reliable 300PSI performance with a 4:1 safety factor. Constructed of oil-resistant nitrile and reinforced with an OilShield® outer cover, the hose remains flexible even at extreme temperatures. Its lightweight design (˜30% lighter than standard rubber hoses) reduces user fatigue without compromising durability.
Ideal for high-traffic environments-such as fleet maintenance, service bays, and industrial workshops - the reel supports fast hose deployment, tangle-free storage, and safe working conditions.
PRICE
$679.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/4 in |
| Hose/Cord Length | 25 ft |
| Reel Hose Length Capacity | 25 ft |
Product Details
| Type | Fuel Hose Reel |
| Color | Blue |
| For Use With | Fuel |
| Temperature Range | -50 to 190 °F |
| Material | Steel |
| Manufacturers Part Number | OSFHR3425 |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | OilShield |
Warranty
| Warranty | 1 yr |