Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131744

MPN #: 7010410438

3M™ Scotch Weld™ DP190 Epoxy Adhesive, Duo-Pak, 48.5 ml Capacity, Gray - Pkg Qty 12

Product Description
3M™ Scotch-Weld™ Epoxy Adhesive DP190 Gray is a two-part epoxy adhesive that delivers exceptional performance with high shear and peel strength. We formulated this epoxy adhesive to bond to a wide range of materials, such as metals, ceramics, wood, fiberboard, glass, rubber and many plastics.

Features:
  • Provides Tough, Strong Bonds Through High Shear and Peel Strength: 3M™ Scotch-Weld™ Epoxy Adhesive DP190 Gray features an extended work life for adjustment and precise application, and reaches handling strength in 10 hours. It is engineered for a 1:1 mix ratio and exhibits good environmental aging properties, delivering long-term durability
  • Gray Formulation: 3M™ Scotch-Weld™ Epoxy Adhesive DP190 Gray-Gray has a moderately high modulus and medium viscosity. It has a 90-minute work-life and reaches full cure in 7 days at room temperature. 3M™ Scotch-Weld™ Epoxy Adhesive DP190 Gray-Gray is flammability tested per UL94 HB. It has the same base and accelerator as 3M™ Scotch-Weld™ Epoxy Adhesive 2216 Gray, but is packaged in a 1:1 Duo-Pak (2216 Gray is a 2:3 ratio product by volume)
  • Capable of bonding to a wide variety of different materials
  • Moderate flexibility and elongation
  • Delivers extended work-life, providing additional time for adjustment
  • Medium viscosity and self-levelling
Recommended Applications:
  • Plastic to metal bonding
  • Wood to metal bonding
  • Wood to plastic bonding
  • Semi-flexible potting compound


PRICE
$527.40  Sold in packages of 12 / $43.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5 ml

Product Details

Manufacturers Part Number7010410438
TypeAdhesive
Package Quantity12
ColorGray
Brand3M