Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3201629

MPN #: 7100315292

3M™ Fastbond™ Pressure Sensitive Adhesive 1049, 1 Gallon Capacity, Neutral - Pkg Qty 4

Product Description

3M™ Fastbond™ Pressure Sensitive Adhesive 1049 is a fast-drying and water-based adhesive that helps deliver lower volatile organic compounds (VOCs) and uses solventless, nonflammable technology. Engineered to form a strong bond, 3M™ Fastbond™ Pressure Sensitive Adhesive 1049 can replace stick pins, insulation fasteners, and stud welding pins to save time and increase productivity. Offering versatility, it can securely and permanently bond a range of lightweight industrial fabrics and fiberglass insulation materials to many types of substrates. The adhesive's formula is easy to dispense and apply directly onto surfaces and allows for immediate repositioning without damage to the substrates. This product is available in a variety of sizes, and a 3M™ adhesive expert can help you find the right product for your needs, challenges, and goals. 3M™ is a leader in adhesive technology, leveraging a science-based approach to industrial-grade products for over 50 years. Focusing on innovation, 3M™ Fastbond™ Pressure Sensitive Adhesive 1049 delivers high performance and productivity in the most demanding applications while offering the advantage of helping to lower volatile organic compounds (VOCs) and other targeted substances. Created with a solventless, nonflammable technology helps to improve worker safety and aids in meeting stringent emissions standards around the world. The product meets the regulations of the California Air Resources Board (CARB), South Coast Air Quality Management District (SCAQMD), and the Ozone Transport Commission (OTC).

PRICE
$583.80  Sold in packages of 4 / $145.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gal.

Product Details

TypeSpray Adhesive
Package Quantity4
ColorClear
Manufacturers Part Number7100315292
For Use WithLarge Surface Lamination Assembly, Insulation, Mounting & Trim Attachment
Brand3M