Comfort Flow HD Anti-Fatigue Mat 3/8" Thick 4' x 6' Black
Write a Review
|
Questions & Answers (0)
Product Description
The light weight of this mat makes Comfort Flow easy to clean and handle. 100% high-density, closed-cell Nitrile cushion provides excellent anti-fatigue and anti-static properties. Anti-microbial treated to guard against odors and degradation. Beveled edges for safe access. Nitrile cushion is oil and grease proof. Welding safe. Perfect for food processing areas, machine shops and heavy industrial applications. Liquids and debris flow easily through holes. All comfort flow mats are certified slip resistant by the National Floor Safety Institute. Black finish. 3/8" Thick. Approximately 72"L x 48"W overall.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-2/3 ft |
| Width | 3-1/2 ft |
| Thickness | 3/8 in |
Product Details
| Wet/Damp/Dry Rating | Dry & Wet |
| Surface Material | Nitrile rubber foam |
| Border Color Family | Black |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Nitrile Rubber/Vinyl |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | Yes |
| Manufacturers Part Number | 420146900 |
| Indoor/Outdoor | Indoor |
| Brand | M+A Matting |
| Type | Standard Size |
| Color | Black |
| Series | Comfort Flow HD |
| Style | W/Grit |
| Resistance to Oil & Greases | Yes |
| Slip Resistant | Yes |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Food Processing, Kitchen, Manufacturing |