Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 703389-ALM 4-Sided Interlocking Pegboard Display, 8" x 60", Almond Solid ,1 Piece

Global Approved 703389-ALM 4-Sided Interlocking Pegboard Display, 8" x 60", Almond Solid ,1 Piece

Item #: WBB1104503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $188.95

Save $9.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" W x 8" D x 40" H Interlocking Pegboard Display in translucent yellow. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 703389-ALM
  • STYLE Four Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 60
  • CONSTRUCTION Plastic
  • COLOR Almond
  • DESCRIPTION Interlocking Pegboard Display
  • DEPTH INCHES 8
  • WIDTH INCHES 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $59.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 703389-ALM 4-Sided Interlocking Pegboard Display, 8" x 60", Almond Solid ,1 Piece

Global Approved 703389-ALM 4-Sided Interlocking Pegboard Display, 8" x 60", Almond Solid ,1 Piece

Item #: WBB1104503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 703389-ALM 4-Sided Interlocking Pegboard Display, 8" x 60", Almond Solid ,1 Piece
    Global Approved 703389-ALM 4-Sided Interlocking Pegboard Display, 8" x 60", Almond Solid ,1 Piece
    Top
    X
    Global Assistant