Clorox® ToiletWand Disinfecting Refill Pack is preloaded with 4x the powerful cleaning action of Clorox® Cleaner in every disposable cleaning head. The toilet wand system allows you to click a sponge like head onto the wand, scrub to unleash the preloaded cleaner, then toss the head away. These disposable cleaning heads kill germs, remove rust, calcium and lime scale while they disinfect, deodorize and deep clean with ease. Based on comparative lab tests, the toilet wand cleans better than a brush. The powerful disinfecting cleaning head is shaped so that you tackle every stain and every disgusting growth under the hard-to-reach areas of the bowl rim while killing 99.9% of germs like staphylococcus aureus, salmonella enterica, rhinovirus type 37 and influenza A. The Clorox® ToiletWand Handle is sold separately. Just click your way to a cleaner toilet with the Clorox® ToiletWand Disposable Toilet Cleaning System.
Disinfecting Toiletwand Refill Heads, 10/Pack, 6 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Diameter | 3 in |
Product Details
| Type | Disinfecting Toiletwand Refill Heads |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Blue/White |
| For Use With | Clorox ToiletWand |
| Brand | Clorox |